Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Grooving Tools - Full Radius .495 D X .125 W X 1.00 Depth QFR

  • Mfr # QFR-7934

  • Zoro # G211946354


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/2 in
Bore Dia.
0.5170 in
SAE or Metric
SAE
Neck Dia.
0.2950 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFR-7934
Zoro #
G211946354
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/2 in
Bore Dia.
0.5170 in
Neck Dia.
0.2950 in
Radius
1/16 in
Tooth Width
1/8 in
Length from Holder
1.040 in
Max. Bore Depth
1 in
Head Width
0.495 in

Details

Finish
UN
SAE or Metric
SAE
Centerline Offset
0.2450 in
Projection
0.2000 in
Left/Right Hand
Right Hand

Description

0.5170in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.1250in 1/8 Tooth Width x 0.2000in Projection x 0.5000in 1/2 Shank DIA x 2.50in 2-1/2 Overall Length x 0.0625in 1/16 Radius - Carbide Quick Change - Full Radius Grooving Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.