
Quick Change Holders .1875 X .2500 ID X .7500 OD X 3.2 OAL QD
Mfr # QD1-3-4-750
Zoro # G011946967
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Inside Dia.
3/16 in; 1/4 in
Overall Length
3.20 in
SAE or Metric
SAE
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD1-3-4-750
Zoro #
G011946967
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Inside Dia.
3/16 in; 1/4 in
Overall Length
3.20 in
Details
SAE or Metric
SAE
Coating
UN
Description
0.1875in 3/16 Side A DIA x 0.2500in 1/4 Side B DIA x 0.7500in 3/4 Shank DIA x 3.20in Overall Length - Quick Change - Double Ended Dissimilar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.