
Quick Change Holders .1875ID X ER16-MINI X1.000 ODX3.2 OAL QD
Mfr # QD1-MR16-3-1000
Zoro # G011946660
product price: $455.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Type
ER16-MINI
Overall Length
3.20 in
Shank Dia.
1 in
Inside Dia.
3/16 in
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD1-MR16-3-1000
Zoro #
G011946660
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.20 in
Shank Dia.
1 in
Inside Dia.
3/16 in
Details
Type
ER16-MINI
Coating
UN
SAE or Metric
SAE
Description
0.1875in 3/16 Side A DIA x ER16-MINI Side B Type x 1.0000in 1 Shank DIA x 3.20in Overall Length - Quick Change - Double Ended - ER
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.