Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Holders .1875ID X ER8-MINI X.6250 ODX2.2 OAL QD

  • Mfr # QD-MR8-3-625

  • Zoro # G311946513


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
3/16 in
Shank Dia.
5/8 in
Overall Length
2.20 in
Type
ER8-MINI
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QD-MR8-3-625
Zoro #
G311946513
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/16 in
Shank Dia.
5/8 in
Overall Length
2.20 in

Details

Type
ER8-MINI
SAE or Metric
SAE
Coating
UN

Description

0.1875in 3/16 Side A DIA x ER8-MINI Side B Type x 0.6250in 5/8 Shank DIA x 2.20in Overall Length - Quick Change - Double Ended - ER

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.