Shop MICRO 100
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Quick Change Holders .2500ID X ER16-MINI X.8661 ODX3.2 OAL QD
- Mfr # QD1-MR16-4-866
- Zoro # G711946892
product price:Â
$
464.99
/ea
Key Features
Type
ER16-MINI
Overall Length
3.20 in
Shank Dia.
22.000 mm
Inside Dia.
0.2500 in
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QD1-MR16-4-866
- Zoro #
- G711946892
- UPC #
- -
- Country of Origin
- United States
- Type
- ER16-MINI
- SAE or Metric
- Metric
- Coating
- UN
Dimensions
- Overall Length
- 3.20 in
- Shank Dia.
- 22.000 mm
- Inside Dia.
- 0.2500 in
Description
0.2500in Side A DIA x ER16-MINI Side B Type x 22.000 mm Shank DIA x 3.20in Overall Length - Quick Change - Double Ended - ER
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.