
Quick Change Holders .2500ID X ER16-MINI X.9842 ODX3.2 OAL QD
Mfr # QD1-MR16-4-984
Zoro # G911946890
product price: $429.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Inside Dia.
0.2500 in
Shank Dia.
25.000 mm
Overall Length
3.20 in
Type
ER16-MINI
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD1-MR16-4-984
Zoro #
G911946890
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.2500 in
Shank Dia.
25.000 mm
Overall Length
3.20 in
Details
Type
ER16-MINI
SAE or Metric
Metric
Coating
UN
Description
0.2500in Side A DIA x ER16-MINI Side B Type x 25.000 mm Shank DIA x 3.20in Overall Length - Quick Change - Double Ended - ER
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.