Quick Change Holders .3125ID X ER16-MINI X.7500 ODX3.2 OAL QD

  • Mfr # QD1-MR16-5-750

  • Zoro # G611946824


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.20 in
Shank Dia.
3/4 in
Type
ER16-MINI
Inside Dia.
5/16 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD1-MR16-5-750
Zoro #
G611946824
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.20 in
Shank Dia.
3/4 in
Inside Dia.
5/16 in

Details

Type
ER16-MINI
SAE or Metric
SAE
Coating
UN

Description

0.3125in 5/16 Side A DIA x ER16-MINI Side B Type x 0.7500in 3/4 Shank DIA x 3.20in Overall Length - Quick Change - Double Ended - ER

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.