
Quick Change Holders .3750ID X ER11-MINI X.6250 ODX3.2 OAL QD
Mfr # QD1-MR11-6-625
Zoro # G411946680
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
5/8 in
Type
ER11-MINI
Inside Dia.
3/8 in
Overall Length
3.20 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD1-MR11-6-625
Zoro #
G411946680
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
5/8 in
Inside Dia.
3/8 in
Overall Length
3.20 in
Details
Type
ER11-MINI
SAE or Metric
SAE
Coating
UN
Description
0.3750in 3/8 Side A DIA x ER11-MINI Side B Type x 0.6250in 5/8 Shank DIA x 3.20in Overall Length - Quick Change - Double Ended - ER
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.