
Quick Change Holders .5000ID X ER16-MINI X.7500 ODX3.5 OAL QD
Mfr # QD2-MR16-8-750
Zoro # G811946549
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2 in
Type
ER16-MINI
Inside Dia.
1/2 in
Shank Dia.
3/4 in
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD2-MR16-8-750
Zoro #
G811946549
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Inside Dia.
1/2 in
Shank Dia.
3/4 in
Details
Type
ER16-MINI
Coating
UN
SAE or Metric
SAE
Description
0.5000in 1/2 Side A DIA x ER16-MINI Side B Type x 0.7500in 3/4 Shank DIA x 3.50in 3-1/2 Overall Length - Quick Change - Double Ended - ER
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.