
Quick Change Holders - Double Ended - Similar ID .1875 ID X .5000 OD X 2.2 OAL QD
Mfr # QD-3-500
Zoro # G211946491
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/2 in
Overall Length
2.20 in
Inside Dia.
3/16 in
Coating
UN
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD-3-500
Zoro #
G211946491
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/2 in
Overall Length
2.20 in
Inside Dia.
3/16 in
Details
Coating
UN
SAE or Metric
SAE
Description
0.1875in 3/16 Bore DIA x 0.5000in 1/2 Shank DIA x 2.20in Overall Length - Quick Change - Double Ended Similar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.