
Quick Change Holders - Double Ended - Similar ID .1875 ID X .8661 OD X 3.2 OAL QD
Mfr # QD1-3-866
Zoro # G511946597
product price: $365.99
/eaKey Features
Shank Dia.
22.000 mm
Inside Dia.
0.1875 in; 0.1875 in
Overall Length
3.20 in
SAE or Metric
Metric
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD1-3-866
Zoro #
G511946597
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
22.000 mm
Inside Dia.
0.1875 in; 0.1875 in
Overall Length
3.20 in
Details
SAE or Metric
Metric
Coating
UN
Description
0.1875in Bore DIA x 22.000 mm Shank DIA x 3.20in Overall Length - Quick Change - Double Ended Similar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.