
Quick Change Holders - Double Ended - Similar ID .1875 ID X .9842 OD X 3.2 OAL QD
Mfr # QD1-3-984
Zoro # G511946627
product price: $368.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Shank Dia.
25.000 mm
Inside Dia.
0.1875 in; 0.1875 in
Overall Length
3.20 in
Coating
UN
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD1-3-984
Zoro #
G511946627
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
25.000 mm
Inside Dia.
0.1875 in; 0.1875 in
Overall Length
3.20 in
Details
Coating
UN
SAE or Metric
Metric
Description
0.1875in Bore DIA x 25.000 mm Shank DIA x 3.20in Overall Length - Quick Change - Double Ended Similar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.