Shop MICRO 100
See all product information
Create Account
Quick Change Holders - Star Swiss Machines - SR-20 .3750 ID X 2.00 Reach QZST SR-20 Holder
- Mfr # QZST-622L-SR20
- Zoro # G311946674
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Shank Length
63/64 in
Inside Dia.
3/8 in
Shank Dia.
22.000 mm
Overall Length
2-63/64 in
Overall Reach
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QZST-622L-SR20
- Zoro #
- G311946674
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 63/64 in
- Inside Dia.
- 3/8 in
- Shank Dia.
- 22.000 mm
- Overall Length
- 2-63/64 in
- Tool Holder Length
- 1.606 in
Details
- Overall Reach
- 2 in
- SAE or Metric
- SAE
- Coating
- UN
Description
0.3750in 3/8 Bore DIA x 22.000 mm Shank DIA x 2.98in 2-63/64 Overall Length - Quick Change - Star SR-20
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.