This item is Discontinued.

This item is Discontinued.
Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Overall Length: 1-1/2" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSPD-030-120X
- Zoro #
- G0997449
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flute Length
- 0.090"
- Overall Length
- 1-1/2"
- Shank Dia.
- 3/16"
- Drill Size
- 0.0300"
- Max. Bore Depth
- 1.285"
- Radius
- 0.0390"
Details
- Finish
- AlTiN
- Point Angle
- 120 Degrees
- Number of Flutes
- 2
Description
0.0300" Drill DIA x 0.090" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.