
Quick Change - JS9 Tolerance Grade x 0.0787in Broach Width x 0.472in Broach Depth x 0.174in Broach
Mfr # QBRKM-2001012K
Zoro # G716053472
product price:Â $47.15
/eaKey Features
Head Width
0.174"
Shank Dia.
0.1875" (3/16)
Max. Bore Depth
0.472"
Min. Bore Dia.
0.1875" (3/16)
Coating
NACRO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBRKM-2001012K
Zoro #
G716053472
UPC #
-
Country of Origin
United States
Dimensions
Head Width
0.174"
Shank Dia.
0.1875" (3/16)
Max. Bore Depth
0.472"
Min. Bore Dia.
0.1875" (3/16)
Details
Coating
NACRO
Description
JS9 Tolerance Grade x 0.0787in Broach Width x 0.472in Broach Depth x 0.174in Broach Height x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length - Carbide Quick Change - Broaching- Metric Keyway, nACRo Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.