
Quick Change - JS9 Tolerance Grade x 0.1181in Broach Width x 0.472in Broach Depth x 0.162in Broach
Mfr # QBRKM-3001012
Zoro # G716053496
product price: $42.35
/eaKey Features
Head Width
0.162"
Min. Bore Dia.
0.1875" (3/16)
Max. Bore Depth
0.472"
Shank Dia.
0.1875" (3/16)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBRKM-3001012
Zoro #
G716053496
UPC #
-
Country of Origin
United States
Dimensions
Head Width
0.162"
Min. Bore Dia.
0.1875" (3/16)
Max. Bore Depth
0.472"
Shank Dia.
0.1875" (3/16)
Details
Coating
UN
Description
JS9 Tolerance Grade x 0.1181in Broach Width x 0.472in Broach Depth x 0.162in Broach Height x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length - Carbide Quick Change - Broaching- Metric Keyway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.