
Quick Change - JS9 Tolerance Grade x 0.1575in Broach Width x 0.984in 63/64 Broach Depth x 0.217in
Mfr # QBRKM-4001025K
Zoro # G516053474
product price:Â $56.29
/eaKey Features
Head Width
0.217"
Shank Dia.
0.2500" (1/4)
Min. Bore Dia.
0.2500" (1/4)
Max. Bore Depth
0.984" (63/64)
Coating
NACRO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBRKM-4001025K
Zoro #
G516053474
UPC #
-
Country of Origin
United States
Dimensions
Head Width
0.217"
Shank Dia.
0.2500" (1/4)
Min. Bore Dia.
0.2500" (1/4)
Max. Bore Depth
0.984" (63/64)
Details
Coating
NACRO
Description
JS9 Tolerance Grade x 0.1575in Broach Width x 0.984in 63/64 Broach Depth x 0.217in Broach Height x 0.2500in 1/4 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Quick Change - Broaching- Metric Keyway, nACRo Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.