Quick Change - JS9 Tolerance Grade x 0.1969in Broach Width x 1.575in Broach Depth x 0.197in Broach

  • Mfr # QBRKM-5002040K

  • Zoro # G216053538


product price:  $58.39
/ea

Key Features

Min. Bore Dia.
0.2500" (1/4)
Coating
NACRO
Head Width
0.197"
Max. Bore Depth
1.575"
Shank Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBRKM-5002040K
Zoro #
G216053538
UPC #
-
Country of Origin
United States

Dimensions

Min. Bore Dia.
0.2500" (1/4)
Head Width
0.197"
Max. Bore Depth
1.575"
Shank Dia.
0.2500" (1/4)

Details

Coating
NACRO

Description

JS9 Tolerance Grade x 0.1969in Broach Width x 1.575in Broach Depth x 0.197in Broach Height x 0.2500in 1/4 Shank DIA x 3.00in 3 Overall Length - Carbide Quick Change - Broaching- Metric Keyway, nACRo Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.