Quick Change - JS9 Tolerance Grade x 0.2362in Broach Width x 0.984in 63/64 Broach Depth x 0.253in

  • Mfr # QBRKM-6002025

  • Zoro # G116053485


product price:  $59.69
/ea

Key Features

Shank Dia.
0.3125" (5/16)
Max. Bore Depth
0.984" (63/64)
Min. Bore Dia.
0.3125" (5/16)
Coating
UN
Head Width
0.253"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBRKM-6002025
Zoro #
G116053485
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.3125" (5/16)
Max. Bore Depth
0.984" (63/64)
Min. Bore Dia.
0.3125" (5/16)
Head Width
0.253"

Details

Coating
UN

Description

JS9 Tolerance Grade x 0.2362in Broach Width x 0.984in 63/64 Broach Depth x 0.253in Broach Height x 0.3125in 5/16 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Quick Change - Broaching- Metric Keyway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.