Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Left Hand - 0.090in Min Bore DIA x 0.35in Max Bore Depth x 0.020in Projection x 1.5

  • Mfr # QITL-080350X

  • Zoro # G116057919


product price: $51.45
/ea

Key Features

Max. Bore Depth
0.350"
Coating
AlTiN
Hand Direction
Left Hand
Min. Bore Diameter
0.0900"
Shank Diameter
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITL-080350X
Zoro #
G116057919
UPC #
-
Country of Origin
United States

Dimensions

Max. Bore Depth
0.350"
Min. Bore Diameter
0.0900"
Shank Diameter
0.1875" (3/16)
Head Width
0.080"

Details

Coating
AlTiN
Hand Direction
Left Hand

Description

0.0900in Min Bore DIA x 0.350in Max Bore Depth x 0.0200in Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.002in Corner Radius #28-56 - Carbide UN Thread Left Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.