Quick Change - Left Hand - 0.1100in 2.8 mm Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0250in

  • Mfr # QITL-100250X

  • Zoro # G516057984


product price: $51.45
/ea

Key Features

Hand Direction
Left Hand
Coating
AlTiN
Shank Diameter
0.1875" (3/16)
Head Width
0.100"
Min. Bore Diameter
0.1100" (2.8 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITL-100250X
Zoro #
G516057984
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
0.1875" (3/16)
Head Width
0.100"
Min. Bore Diameter
0.1100" (2.8 mm)
Max. Bore Depth
0.250" (1/4)

Details

Hand Direction
Left Hand
Coating
AlTiN

Description

0.1100in 2.8 mm Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0250in Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.002in Corner Radius #24-56 - Carbide UN Thread Left Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.