
Quick Change - Left Hand - 0.136in Min Bore DIA x 0.25in 1/4 Max Bore Depth x 0.030in Projection
Mfr # QITL-120250
Zoro # G716057982
product price: $53.99
/eaKey Features
Shank Diameter
0.1875" (3/16)
Head Width
0.120"
Min. Bore Diameter
0.1360"
Max. Bore Depth
0.250" (1/4)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QITL-120250
Zoro #
G716057982
UPC #
-
Country of Origin
United States
Dimensions
Shank Diameter
0.1875" (3/16)
Head Width
0.120"
Min. Bore Diameter
0.1360"
Max. Bore Depth
0.250" (1/4)
Details
Coating
UN
Hand Direction
Left Hand
Description
0.1360in Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0300in Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.002in Corner Radius #20-56 - Carbide UN Thread Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.