Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Left Hand - 0.2020in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0400in Projection

  • Mfr # QITL-1801000

  • Zoro # G716057944


product price: $59.25
/ea

Key Features

Min. Bore Diameter
0.2020"
Hand Direction
Left Hand
Coating
UN
Head Width
0.180"
Max. Bore Depth
1.000" (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITL-1801000
Zoro #
G716057944
UPC #
-
Country of Origin
United States

Dimensions

Min. Bore Diameter
0.2020"
Head Width
0.180"
Max. Bore Depth
1.000" (1)
Shank Diameter
0.2500" (1/4)

Details

Hand Direction
Left Hand
Coating
UN

Description

0.2020in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0400in Projection x 0.2500in 1/4 Shank DIA x 2.50in 2-1/2 Overall Length x 0.002in Corner Radius #14-56 - Carbide UN Thread Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.