
Quick Change - Left Hand - 0.2020in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0400in Projection
Mfr # QITL-1801000X
Zoro # G316057955
product price: $77.85
/ea
Free Shipping & Returns
Key Features
Shank Diameter
0.2500" (1/4)
Max. Bore Depth
1.000" (1)
Head Width
0.180"
Coating
AlTiN
Hand Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QITL-1801000X
Zoro #
G316057955
UPC #
-
Country of Origin
United States
Dimensions
Shank Diameter
0.2500" (1/4)
Max. Bore Depth
1.000" (1)
Head Width
0.180"
Min. Bore Diameter
0.2020"
Details
Coating
AlTiN
Hand Direction
Left Hand
Description
0.2020in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0400in Projection x 0.2500in 1/4 Shank DIA x 2.50in 2-1/2 Overall Length x 0.002in Corner Radius #14-56 - Carbide UN Thread Left Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.