
Quick Change - Left Hand - 0.202in Min Bore DIA x 0.35in Max Bore Depth x 0.040in Projection x 2.0
Mfr # QITL-180350
Zoro # G816057981
product price: $57.59
/eaKey Features
Shank Diameter
0.2500" (1/4)
Coating
UN
Min. Bore Diameter
0.2020"
Max. Bore Depth
0.350"
Hand Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QITL-180350
Zoro #
G816057981
UPC #
-
Country of Origin
United States
Dimensions
Shank Diameter
0.2500" (1/4)
Min. Bore Diameter
0.2020"
Max. Bore Depth
0.350"
Head Width
0.180"
Details
Coating
UN
Hand Direction
Left Hand
Description
0.2020in Min Bore DIA x 0.350in Max Bore Depth x 0.0400in Projection x 0.2500in 1/4 Shank DIA x 2.00in 2 Overall Length x 0.002in Corner Radius #14-56 - Carbide UN Thread Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.