Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Left Hand - 0.202in Min Bore DIA x 0.35in Max Bore Depth x 0.040in Projection x 2.0

  • Mfr # QITL-180350X

  • Zoro # G916057997


product price: $54.95
/ea

Key Features

Hand Direction
Left Hand
Head Width
0.180"
Min. Bore Diameter
0.2020"
Coating
AlTiN
Shank Diameter
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITL-180350X
Zoro #
G916057997
UPC #
-
Country of Origin
United States

Dimensions

Head Width
0.180"
Min. Bore Diameter
0.2020"
Shank Diameter
0.2500" (1/4)
Max. Bore Depth
0.350"

Details

Hand Direction
Left Hand
Coating
AlTiN

Description

0.2020in Min Bore DIA x 0.350in Max Bore Depth x 0.0400in Projection x 0.2500in 1/4 Shank DIA x 2.00in 2 Overall Length x 0.002in Corner Radius #14-56 - Carbide UN Thread Left Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.