
Quick Change - Left Hand - 0.202in Min Bore DIA x 0.50in 1/2 Max Bore Depth x 0.040in Projection
Mfr # QITL-180500X
Zoro # G416057961
product price: $57.59
/eaKey Features
Head Width
0.180"
Shank Diameter
0.2500" (1/4)
Hand Direction
Left Hand
Max. Bore Depth
0.500" (1/2)
Coating
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QITL-180500X
Zoro #
G416057961
UPC #
-
Country of Origin
United States
Dimensions
Head Width
0.180"
Shank Diameter
0.2500" (1/4)
Max. Bore Depth
0.500" (1/2)
Min. Bore Diameter
0.2020"
Details
Hand Direction
Left Hand
Coating
AlTiN
Description
0.2020in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0400in Projection x 0.2500in 1/4 Shank DIA x 2.00in 2 Overall Length x 0.002in Corner Radius #14-56 - Carbide UN Thread Left Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.