Zoro Homepage

Quick Change Metric Threading Tool, Topping, 13.000 Mm Min Bore, 44.00 Mm Max

  • Mfr # QTMT-160200-44

  • Zoro # G311240208


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Size
M16x2
Coating
UN
Measurement Type
Metric
Overall Length
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTMT-160200-44
Zoro #
G311240208
UPC #
-
Country of Origin
United States

Dimensions

Size
M16x2
Overall Length
3.50 in
Neck Dia.
11.250 mm
Head Width
12.50 mm
Min. Bore Dia.
13.000 mm
Length from Holder
2.04 mm
Shank Dia.
0.5000 in
Max. Bore Depth
44.00 mm

Details

Cutting Direction
Right Hand
Coating
UN
Measurement Type
Metric
Included Angle
60
Offset
0.896 mm
Angle per Side
30
Projection
1.085 mm
Centerline Offset
6.150 mm

Description

13.000 Mm Min Bore Dia X 44.00 Mm Max Bore Depth X 1.085 Mm Projection X 0.5000 Shank Dia X 3.50 Overall Length M16X2 - Carbide Quick Change - Metric Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.