Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Metric Threading Tool, Topping, 2.200 Mm Min Bore, 8.00 Mm Max

  • Mfr # QTMT-030050-08

  • Zoro # G811239726


product price: $53.89
/ea

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
M3x0.5
Measurement Type
Metric
Head Width
2.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTMT-030050-08
Zoro #
G811239726
UPC #
-
Country of Origin
United States

Dimensions

Size
M3x0.5
Head Width
2.00 mm
Min. Bore Dia.
2.200 mm
Overall Length
1.50 in
Max. Bore Depth
8.00 mm
Shank Dia.
0.1875 in
Neck Dia.
1.560 mm
Length from Holder
0.59 mm

Details

Cutting Direction
Right Hand
Coating
UN
Measurement Type
Metric
Offset
0.319 mm
Centerline Offset
-0.380 mm
Projection
0.271 mm
Angle per Side
30
Included Angle
60

Description

2.200 Mm Min Bore Dia X 8.00 Mm Max Bore Depth X 0.271 Mm Projection X 0.1875 Shank Dia X 1.50 Overall Length M3X0.5 - Carbide Quick Change - Metric Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.