Zoro Homepage

Quick Change Metric Threading Tool, Topping, 2.200 Mm Min Bore, 8.00 Mm Max

  • Mfr # QTMT-030050-08X

  • Zoro # G411239751


product price: $59.35
/ea

Key Features

Cutting Direction
Right Hand
Measurement Type
Metric
Size
M3x0.5
Coating
AlTiN
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTMT-030050-08X
Zoro #
G411239751
UPC #
-
Country of Origin
United States

Dimensions

Size
M3x0.5
Max. Bore Depth
8.00 mm
Shank Dia.
0.1875 in
Length from Holder
0.59 mm
Min. Bore Dia.
2.200 mm
Head Width
2.00 mm
Overall Length
1.50 in
Neck Dia.
1.560 mm

Details

Cutting Direction
Right Hand
Measurement Type
Metric
Coating
AlTiN
Included Angle
60
Centerline Offset
-0.380 mm
Projection
0.271 mm
Angle per Side
30
Offset
0.319 mm

Description

2.200 Mm Min Bore Dia X 8.00 Mm Max Bore Depth X 0.271 Mm Projection X 0.1875 Shank Dia X 1.50 Overall Length M3X0.5 - Carbide Quick Change - Metric Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.