Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Metric Threading Tool, Topping, 2.700 Mm Min Bore, 10.00 Mm Max

  • Mfr # QTMT-040070-10

  • Zoro # G411239713


product price: $53.89
/ea

Key Features

Cutting Direction
Right Hand
Size
M4x0.7
Measurement Type
Metric
Coating
UN
Offset
0.396 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTMT-040070-10
Zoro #
G411239713
UPC #
-
Country of Origin
United States

Dimensions

Size
M4x0.7
Length from Holder
0.59 mm
Overall Length
1.50 in
Neck Dia.
1.960 mm
Head Width
2.50 mm
Shank Dia.
0.1875 in
Min. Bore Dia.
2.700 mm
Max. Bore Depth
10.00 mm

Details

Cutting Direction
Right Hand
Measurement Type
Metric
Coating
UN
Offset
0.396 mm
Projection
0.379 mm
Included Angle
60
Centerline Offset
0.120 mm
Angle per Side
30

Description

2.700 Mm Min Bore Dia X 10.00 Mm Max Bore Depth X 0.379 Mm Projection X 0.1875 Shank Dia X 1.50 Overall Length M4X0.7 - Carbide Quick Change - Metric Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.