Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Metric Threading Tool, Topping, 3.400 Mm Min Bore, 6.00 Mm Max

  • Mfr # QTMT-050080-06X

  • Zoro # G711239819


product price: $59.35
/ea

Key Features

Cutting Direction
Right Hand
Size
M5x0.8
Coating
AlTiN
Measurement Type
Metric
Overall Length
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTMT-050080-06X
Zoro #
G711239819
UPC #
-
Country of Origin
United States

Dimensions

Size
M5x0.8
Overall Length
1.50 in
Max. Bore Depth
6.00 mm
Neck Dia.
2.400 mm
Min. Bore Dia.
3.400 mm
Head Width
3.00 mm
Shank Dia.
0.1875 in
Length from Holder
0.59 mm

Details

Cutting Direction
Right Hand
Coating
AlTiN
Measurement Type
Metric
Projection
0.433 mm
Offset
0.434 mm
Centerline Offset
0.620 mm
Included Angle
60
Angle per Side
30

Description

3.400 Mm Min Bore Dia X 6.00 Mm Max Bore Depth X 0.433 Mm Projection X 0.1875 Shank Dia X 1.50 Overall Length M5X0.8 - Carbide Quick Change - Metric Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.