Zoro Homepage

Quick Change Metric Threading Tool, Topping, 3.400 Mm Min Bore, 9.00 Mm Max

  • Mfr # QTMT-045075-09

  • Zoro # G711239925


product price: $52.45
/ea

Key Features

Cutting Direction
Right Hand
Size
M4.5x0.75
Coating
UN
Measurement Type
Metric
Overall Length
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTMT-045075-09
Zoro #
G711239925
UPC #
-
Country of Origin
United States

Dimensions

Size
M4.5x0.75
Overall Length
1.50 in
Min. Bore Dia.
3.400 mm
Head Width
3.00 mm
Neck Dia.
2.430 mm
Shank Dia.
0.1875 in
Max. Bore Depth
9.00 mm
Length from Holder
0.59 mm

Details

Cutting Direction
Right Hand
Coating
UN
Measurement Type
Metric
Offset
0.415 mm
Centerline Offset
0.620 mm
Angle per Side
30
Included Angle
60
Projection
0.406 mm

Description

3.400 Mm Min Bore Dia X 9.00 Mm Max Bore Depth X 0.406 Mm Projection X 0.1875 Shank Dia X 1.50 Overall Length M4.5X0.75 - Carbide Quick Change - Metric Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.