Zoro Homepage

Quick Change Metric Threading Tool, Topping, 4.500 Mm Min Bore, 10.00 Mm Max

  • Mfr # QTMT-060100-10

  • Zoro # G611240359


product price: $53.89
/ea

Key Features

Cutting Direction
Right Hand
Measurement Type
Metric
Size
M6x1
Coating
UN
Min. Bore Dia.
4.500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTMT-060100-10
Zoro #
G611240359
UPC #
-
Country of Origin
United States

Dimensions

Size
M6x1
Min. Bore Dia.
4.500 mm
Max. Bore Depth
10.00 mm
Head Width
4.00 mm
Length from Holder
0.59 mm
Neck Dia.
3.290 mm
Overall Length
1.50 in
Shank Dia.
0.1875 in

Details

Cutting Direction
Right Hand
Measurement Type
Metric
Coating
UN
Projection
0.541 mm
Offset
0.511 mm
Angle per Side
30
Included Angle
60
Centerline Offset
1.620 mm

Description

4.500 Mm Min Bore Dia X 10.00 Mm Max Bore Depth X 0.541 Mm Projection X 0.1875 Shank Dia X 1.50 Overall Length M6X1 - Carbide Quick Change - Metric Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.