Quick Change Metric Threading Tool, Topping, 9.500 Mm Min Bore, 22.00 Mm Max

  • Mfr # QTMT-120175-22

  • Zoro # G911240172


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Measurement Type
Metric
Coating
UN
Size
M12x1.75
Angle per Side
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTMT-120175-22
Zoro #
G911240172
UPC #
-
Country of Origin
United States

Dimensions

Size
M12x1.75
Min. Bore Dia.
9.500 mm
Shank Dia.
0.3750 in
Neck Dia.
7.880 mm
Max. Bore Depth
22.00 mm
Head Width
9.00 mm
Length from Holder
1.35 mm
Overall Length
2.50 in

Details

Cutting Direction
Right Hand
Measurement Type
Metric
Coating
UN
Angle per Side
30
Offset
0.804 mm
Centerline Offset
4.240 mm
Projection
0.947 mm
Included Angle
60

Description

9.500 Mm Min Bore Dia X 22.00 Mm Max Bore Depth X 0.947 Mm Projection X 0.3750 Shank Dia X 2.50 Overall Length M12X1.75 - Carbide Quick Change - Metric Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.