Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - P9 Tolerance Grade x 0.0780in 5/64 Broach Width x 0.472in Broach Depth x 0.174in

  • Mfr # QBRKM-1981012

  • Zoro # G416053468


product price: $45.45
/ea

Key Features

Coating
UN
Shank Dia.
0.1875" (3/16)
Head Width
0.174"
Min. Bore Dia.
0.1875" (3/16)
Max. Bore Depth
0.472"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBRKM-1981012
Zoro #
G416053468
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1875" (3/16)
Head Width
0.174"
Min. Bore Dia.
0.1875" (3/16)
Max. Bore Depth
0.472"

Details

Coating
UN

Description

P9 Tolerance Grade x 0.0780in 5/64 Broach Width x 0.472in Broach Depth x 0.174in Broach Height x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length - Carbide Quick Change - Broaching- Metric Keyway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products