
Quick Change - P9 Tolerance Grade x 0.0780in 5/64 Broach Width x 0.472in Broach Depth x 0.174in
Mfr # QBRKM-1981012K
Zoro # G216053484
product price: $51.65
/eaKey Features
Shank Dia.
0.1875" (3/16)
Max. Bore Depth
0.472"
Min. Bore Dia.
0.1875" (3/16)
Head Width
0.174"
Coating
NACRO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBRKM-1981012K
Zoro #
G216053484
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1875" (3/16)
Max. Bore Depth
0.472"
Min. Bore Dia.
0.1875" (3/16)
Head Width
0.174"
Details
Coating
NACRO
Description
P9 Tolerance Grade x 0.0780in 5/64 Broach Width x 0.472in Broach Depth x 0.174in Broach Height x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length - Carbide Quick Change - Broaching- Metric Keyway, nACRo Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.