Quick Change - P9 Tolerance Grade x 0.1177in Broach Width x 0.472in Broach Depth x 0.162in Broach

  • Mfr # QBRKM-2981012K

  • Zoro # G316053520


product price:  $51.65
/ea

Key Features

Coating
NACRO
Max. Bore Depth
0.472"
Min. Bore Dia.
0.1875" (3/16)
Head Width
0.162"
Shank Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBRKM-2981012K
Zoro #
G316053520
UPC #
-
Country of Origin
United States

Dimensions

Max. Bore Depth
0.472"
Min. Bore Dia.
0.1875" (3/16)
Head Width
0.162"
Shank Dia.
0.1875" (3/16)

Details

Coating
NACRO

Description

P9 Tolerance Grade x 0.1177in Broach Width x 0.472in Broach Depth x 0.162in Broach Height x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length - Carbide Quick Change - Broaching- Metric Keyway, nACRo Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.