Quick Change - P9 Tolerance Grade x 0.1177in Broach Width x 0.984in 63/64 Broach Depth x 0.162in

  • Mfr # QBRKM-2981025K

  • Zoro # G616053527


product price:  $49.69
/ea

Key Features

Min. Bore Dia.
0.1875" (3/16)
Shank Dia.
0.1875" (3/16)
Coating
NACRO
Max. Bore Depth
0.984" (63/64)
Head Width
0.162"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBRKM-2981025K
Zoro #
G616053527
UPC #
-
Country of Origin
United States

Dimensions

Min. Bore Dia.
0.1875" (3/16)
Shank Dia.
0.1875" (3/16)
Max. Bore Depth
0.984" (63/64)
Head Width
0.162"

Details

Coating
NACRO

Description

P9 Tolerance Grade x 0.1177in Broach Width x 0.984in 63/64 Broach Depth x 0.162in Broach Height x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Broaching- Metric Keyway, nACRo Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.