Quick Change - P9 Tolerance Grade x 0.1568in Broach Width x 0.591in Broach Depth x 0.217in Broach

  • Mfr # QBRKM-3981015

  • Zoro # G416053475


product price:  $45.65
/ea

Key Features

Min. Bore Dia.
0.2500" (1/4)
Head Width
0.217"
Coating
UN
Shank Dia.
0.2500" (1/4)
Max. Bore Depth
0.591"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBRKM-3981015
Zoro #
G416053475
UPC #
-
Country of Origin
United States

Dimensions

Min. Bore Dia.
0.2500" (1/4)
Head Width
0.217"
Shank Dia.
0.2500" (1/4)
Max. Bore Depth
0.591"

Details

Coating
UN

Description

P9 Tolerance Grade x 0.1568in Broach Width x 0.591in Broach Depth x 0.217in Broach Height x 0.2500in 1/4 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Broaching- Metric Keyway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.