
Quick Change - P9 Tolerance Grade x 0.1962in Broach Width x 1.575in Broach Depth x 0.197in Broach
Mfr # QBRKM-4982040K
Zoro # G016053455
product price: $58.39
/eaKey Features
Shank Dia.
0.2500" (1/4)
Max. Bore Depth
1.575"
Head Width
0.197"
Min. Bore Dia.
0.2500" (1/4)
Coating
NACRO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBRKM-4982040K
Zoro #
G016053455
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.2500" (1/4)
Max. Bore Depth
1.575"
Head Width
0.197"
Min. Bore Dia.
0.2500" (1/4)
Details
Coating
NACRO
Description
P9 Tolerance Grade x 0.1962in Broach Width x 1.575in Broach Depth x 0.197in Broach Height x 0.2500in 1/4 Shank DIA x 3.00in 3 Overall Length - Carbide Quick Change - Broaching- Metric Keyway, nACRo Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.