
Quick Change - P9 Tolerance Grade x 0.2356in Broach Width x 1.575in Broach Depth x 0.254in Broach
Mfr # QBRKM-5982040K
Zoro # G516053528
product price:Â $75.75
/ea
Free Shipping & Returns
Key Features
Min. Bore Dia.
0.3125" (5/16)
Shank Dia.
0.3125" (5/16)
Max. Bore Depth
1.575"
Head Width
0.254"
Coating
NACRO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBRKM-5982040K
Zoro #
G516053528
UPC #
-
Country of Origin
United States
Dimensions
Min. Bore Dia.
0.3125" (5/16)
Shank Dia.
0.3125" (5/16)
Max. Bore Depth
1.575"
Head Width
0.254"
Details
Coating
NACRO
Description
P9 Tolerance Grade x 0.2356in Broach Width x 1.575in Broach Depth x 0.254in Broach Height x 0.3125in 5/16 Shank DIA x 3.00in 3 Overall Length - Carbide Quick Change - Broaching- Metric Keyway, nACRo Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.