This item is Discontinued.
This item is Discontinued.
Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (Discontinued)
Mfr #
QPF-060200
Zoro #
G7866476
UPC # 728709162408
Country of Origin United States
Category Indexable Boring Bars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QPF-060200
- Zoro #
- G7866476
- UPC #
- 728709162408
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-1/2 in
- Bore Dia.
- .060"
- Radius
- .005 in
- Shank Dia.
- 3/16 in
- Bore Depth
- .200"
- Neck Dia.
- 0.0450"
- Max. Bore Depth
- 0.200"
- Corner Radius
- 0.005"
- Groove Width
- 0.0550"
- Min. Bore Dia.
- 0.0600"
- Wire Rope Length
- 1-1/2 in
- Length
- 1-1/2 in
Details
- Item
- Quick Change Profiling Tool
- Material
- C2 Micrograin Carbide
- Cutting Direction
- Right Hand
- Application
- For Profiling
- Finish
- Uncoated
- Projection
- .025 in
- Finish - Machining
- Bright (Uncoated)
- Measurement System
- Fractional Inch
- Offset
- 0.032"
Description
Quick Change Profiling Tool, 3/16 in, Bright (Uncoated), Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.