Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Profiling Tools - Radial Profiling .060 HW X .002 R X .150 Depth QPR, AlTiN

  • Mfr # QPR2-060150X

  • Zoro # G411946970


product price: $45.39
/ea

Key Features

Overall Length
1-1/2 in
Bore Dia.
0.0700 in
Bore Depth
0.150 in
Shank Dia.
3/16 in
Projection
0.0200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR2-060150X
Zoro #
G411946970
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
0.0700 in
Bore Depth
0.150 in
Shank Dia.
3/16 in
Radius
0.002 in
Head Width
0.060 in
Neck Dia.
0.0400 in
Length from Holder
0.590 in

Details

Projection
0.0200 in
Cutting Direction
Right Hand
Finish
AlTiN
Centerline Offset
-0.0338 in
SAE or Metric
SAE

Description

0.0700in Min Bore DIA x 0.150in Max Bore Depth x 0.0200in Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.002in Corner Radius - Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.