Zoro Homepage

Quick Change - Profiling Tools - Radial Profiling .070 HW X .002 R X .150 Depth QPR, AlTiN

  • Mfr # QPR2-070150X

  • Zoro # G211946286


product price: $45.39
/ea

Key Features

Overall Length
1-1/2 in
Bore Dia.
0.0800 in
Bore Depth
0.150 in
Shank Dia.
3/16 in
Projection
0.0250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR2-070150X
Zoro #
G211946286
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
0.0800 in
Bore Depth
0.150 in
Shank Dia.
3/16 in
Radius
0.002 in
Length from Holder
0.590 in
Head Width
0.070 in
Neck Dia.
0.0450 in

Details

Projection
0.0250 in
Cutting Direction
Right Hand
Finish
AlTiN
SAE or Metric
SAE
Centerline Offset
-0.0238 in

Description

0.0800in Min Bore DIA x 0.150in Max Bore Depth x 0.0250in Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.002in Corner Radius - Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.