
Quick Change - Profiling Tools - Radial Profiling .070 HW X .002 R X .200 Depth QPR, AlTiN
Mfr # QPR2-070200X
Zoro # G511946306
product price: $45.39
/eaKey Features
Overall Length
1-1/2 in
Bore Dia.
0.0800 in
Bore Depth
0.200 in
Shank Dia.
3/16 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPR2-070200X
Zoro #
G511946306
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Bore Dia.
0.0800 in
Bore Depth
0.200 in
Shank Dia.
3/16 in
Radius
0.002 in
Length from Holder
0.590 in
Neck Dia.
0.0450 in
Head Width
0.070 in
Details
Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0250 in
SAE or Metric
SAE
Centerline Offset
-0.0238 in
Description
0.0800in Min Bore DIA x 0.200in Max Bore Depth x 0.0250in Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.002in Corner Radius - Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.