Zoro Homepage

Quick Change - Profiling Tools - Radial Profiling .230 HW X .008 R X 1.50 Depth QPR, AlTiN

  • Mfr # QPR-2301500X

  • Zoro # G711946472


product price: $69.25
/ea

Key Features

Overall Length
3 in
Bore Dia.
0.2520 in
Bore Depth
1-1/2 in
Shank Dia.
5/16 in
Projection
0.0800 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR-2301500X
Zoro #
G711946472
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Bore Dia.
0.2520 in
Bore Depth
1-1/2 in
Shank Dia.
5/16 in
Radius
0.008 in
Length from Holder
1.853 in
Neck Dia.
0.1500 in
Head Width
0.230 in

Details

Projection
0.0800 in
Cutting Direction
Right Hand
Finish
AlTiN
SAE or Metric
SAE
Centerline Offset
0.0738 in

Description

0.2520in Min Bore DIA x 1.500in 1-1/2 Max Bore Depth x 0.0800in Projection x 0.3125in 5/16 Shank DIA x 3.00in 3 Overall Length x 0.008in Corner Radius - Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.