Zoro Homepage

Quick Change - Profiling Tools - Radial Profiling .300 HW X .008 R X 1.50 Depth QPR, AlTiN

  • Mfr # QPR-3001500X

  • Zoro # G011946394


product price: $71.95
/ea

Key Features

Overall Length
3 in
Bore Dia.
0.3220 in
Bore Depth
1-1/2 in
Shank Dia.
5/16 in
Radius
0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR-3001500X
Zoro #
G011946394
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Bore Dia.
0.3220 in
Bore Depth
1-1/2 in
Shank Dia.
5/16 in
Radius
0.008 in
Length from Holder
1.853 in
Head Width
0.300 in
Neck Dia.
0.1900 in

Details

Finish
AlTiN
Cutting Direction
Right Hand
Projection
0.1100 in
Centerline Offset
0.1438 in
SAE or Metric
SAE

Description

0.3220in Min Bore DIA x 1.500in 1-1/2 Max Bore Depth x 0.1100in Projection x 0.3125in 5/16 Shank DIA x 3.00in 3 Overall Length x 0.008in Corner Radius - Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.