Zoro Homepage

Quick Change - Retaining Ring Grooving Tool .245 D X .039 W X .500 Depth QRR

  • Mfr # QRR-1774

  • Zoro # G211946873


product price: $51.45
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Bore Dia.
0.2670 in
Finish
UN
Neck Dia.
0.1650 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRR-1774
Zoro #
G211946873
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Bore Dia.
0.2670 in
Neck Dia.
0.1650 in
Head Width
0.245 in
Max. Bore Depth
1/2 in
Tooth Width
0.0390 in
Length from Holder
0.853 in

Details

Finish
UN
Projection
0.0800 in
SAE or Metric
SAE
Centerline Offset
0.1200 in
Left/Right Hand
Right Hand

Description

0.2670in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0390in Tooth Width x 0.0800in Projection x 0.2500in 1/4 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.