Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Retaining Ring Grooving Tool .245 D X .062 W X .500 Depth QRR

  • Mfr # QRR-2685

  • Zoro # G911946364


product price: $52.45
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Bore Dia.
0.2670 in
Finish
UN
Max. Bore Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRR-2685
Zoro #
G911946364
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Bore Dia.
0.2670 in
Max. Bore Depth
1/2 in
Head Width
0.245 in
Length from Holder
0.853 in
Tooth Width
1/16 in
Neck Dia.
0.1550 in

Details

Finish
UN
Projection
0.0900 in
SAE or Metric
SAE
Centerline Offset
0.1200 in
Left/Right Hand
Right Hand

Description

0.2670in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0620in 1/16 Tooth Width x 0.0900in Projection x 0.2500in 1/4 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.